Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 12-3 SOW 1433PLUG
Mfr # 31565A123
Zoro # G5622593
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA 5-20
- Voltage - Maximum 120V
- Cord Length 7.62m (25.0')
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31565A123
- Zoro # G5622593
- UPC # 78678875617
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | Double C-Clamp |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA 5-20 |
Voltage - Maximum | 120V |
Cord Type | 12/3 SOOW |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Material - Housing | Rubber |
Number of Receptacles | 3 |
Ground Continuity Monitor | No |
Receptacle Type | Triple |
Flip Lid | No |
Series | 130136 |
GFCI | No |
Mounting Style | Portable |
Product Name | Super-Safeway |
Feed-Thru | No |
Description
Super-Safeway Multi-Tap (3) NEMA 5-20 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50A 3-Prong Dryer/ Welder 10-50 Plug to 6-50R 50A 250V Welder Adapter (WD1050650)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON Receptacle (5361)
- LEVITON Receptacle (8300-HI)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Receptacle (5362-I)
- LEVITON Receptacle (16352-W)
- Woodhead Duplex Straight Blade Receptacles