Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 12-3-SO 2647PLUG
Mfr # 32747A123
Zoro # G5620728
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Cord Diameter 15.24mm (.600")
- Current - Maximum per Contact 20.0A
- CSA LR6837
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32747A123
- Zoro # G5620728
- UPC # 78678875665
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | Double C-Clamp |
Cord Length | 7.62m (25.0') |
Details
NEMA Configuration | NEMA L5-20 |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 120V |
Number of Receptacles | 3 |
Material - Housing | Rubber |
Description
Super-Safeway Multi-Tap (3) L5-20 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA L5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC150-F2)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (AFTR1-W)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- LEVITON Receptacle (5361-I)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- Woodhead Straight Blade Devices