Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 12-3-SO 2608PLUG
Mfr # 32708A123
Zoro # G2023105
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Type Multi-Tap and Strip Cordset
- Cord Length 7.62m (25.0')
- Cord Type 12/3 SOOW
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32708A123
- Zoro # G2023105
- UPC # 78678875657
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | Non-NEMA |
Type | Multi-Tap and Strip Cordset |
Cord Type | 12/3 SOOW |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Number of Receptacles | 3 |
Product Name | Super-Safeway |
Receptacle Type | Triple |
Feed-Thru | No |
Mounting Style | Portable |
GFCI | No |
Series | 130136 |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Super-Safeway Multi-Tap (3) Non-NEMA 20A/125V/250V Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 12/3 SOW Cord, Non-NEMA 20A/125V/250V Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22955983)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- LEVITON Receptacle (8300-HLW)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR20C2WHI)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- Woodhead Straight Blade Devices