Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 12-3-SO 2447PLUG000000{
Mfr # 32547A123
Zoro # G5624858
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA L5-15
- Cord Length 7.62m (25.0')
- Cord Diameter 15.24mm (.600")
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32547A123
- Zoro # G5624858
- UPC # 78678875633
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | Double C-Clamp |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA L5-15 |
Cord Type | 12/3 SOOW |
Number of Receptacles | 3 |
Current - Maximum per Contact | 15.0A |
Material - Housing | Rubber |
UL | E38085 |
Voltage - Maximum | 120V |
CSA | LR6837 |
Flip Lid | No |
Series | 130136 |
GFCI | No |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Receptacle Type | Triple |
Feed-Thru | No |
Description
Super-Safeway Multi-Tap (3) NEMA L5-15 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA L5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle (5262-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- LEVITON Receptacle (8200-GY)
- Woodhead Duplex Straight Blade Receptacles