Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP W 25 FT. 12-3-SO 1449PLUG
Mfr # 31594A123
Zoro # G5626504
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 6-15
- Type Multi-Tap and Strip Cordset
- Voltage - Maximum 120V
- Current - Maximum per Contact 15.0A
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31594A123
- Zoro # G5626504
- UPC # 78678875625
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 6-15 |
Type | Multi-Tap and Strip Cordset |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Cord Type | 12/3 SOOW |
Material - Housing | Rubber |
Number of Receptacles | 3 |
Mounting Style | Portable |
Product Name | Super-Safeway |
Receptacle Type | Triple |
Ground Continuity Monitor | No |
Flip Lid | No |
GFCI | No |
Feed-Thru | No |
Series | 130136 |
Description
Super-Safeway Multi-Tap (3) 6-15 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, 6-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Black 10 FT Black Male 2MPC / 250A Standard Electrode Holder (TSWC10BK10-BKM-EH25)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- Woodhead Straight Blade Devices