Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP BOX 20A-125V L5-20UL
Mfr # 32747
Zoro # G5623388
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA L5-20
- Number of Receptacles 3
- Cord Diameter 8.26-16.64mm (.325-.655")
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32747
- Zoro # G5623388
- UPC # 78678875087
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA L5-20 |
Number of Receptacles | 3 |
Material - Housing | Rubber |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Voltage - Maximum | 120V |
Product Name | Super-Safeway |
Feed-Thru | No |
Ground Continuity Monitor | No |
GFCI | No |
Flip Lid | No |
Series | 130136 |
Mounting Style | Portable |
Receptacle Type | Triple |
Description
Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, NEMA L5-20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- LEVITON Receptacle (5325-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- Woodhead Straight Blade Devices