Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP BOX 20A-125V 5-20UL
Mfr # 31565
Zoro # G5624264
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Multi-Tap and Strip Cordset
- UL E10176
- Current - Maximum per Contact 20.0A
- Number of Receptacles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31565
- Zoro # G5624264
- UPC # 78678875079
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-20 |
Type | Multi-Tap and Strip Cordset |
UL | E10176 |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 3 |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
CSA | LR6837 |
Feed-Thru | No |
Mounting Style | Portable |
Flip Lid | No |
Receptacle Type | Triple |
GFCI | No |
Series | 130136 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Description
Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, NEMA 5-20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 350A, 600V AC, Non-Indicating (FRS-R-350)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- LEVITON Receptacle (AFTR2-W)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- Woodhead Duplex Straight Blade Receptacles