Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP BOX 20A-125/250 UL
Mfr # 32708
Zoro # G2021294
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration Non-NEMA
- UL E10176
- Cord Grip Body Size Double C-Clamp
- Voltage - Maximum 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32708
- Zoro # G2021294
- UPC # 78678875085
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 8.26-16.64mm (.325-.655") |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | Non-NEMA |
UL | E10176 |
Voltage - Maximum | 120V |
Number of Receptacles | 3 |
CSA | LR6837 |
Material - Housing | Rubber |
Current - Maximum per Contact | 20.0A |
Series | 130136 |
Mounting Style | Portable |
GFCI | No |
Flip Lid | No |
Receptacle Type | Triple |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Feed-Thru | No |
Description
Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, 20A Non-NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- Woodhead Duplex Straight Blade Receptacles