Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP BOX 15A-250V 6-15UL/CSA
Mfr # 31594
Zoro # G2024024
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 6-15
- Voltage - Maximum 250V
- Current - Maximum per Contact 15.0A
- Cord Grip Body Size Double C-Clamp
- Number of Receptacles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31594
- Zoro # G2024024
- UPC # 78678875078
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 8.26-16.64mm (.325-.655") |
Details
NEMA Configuration | NEMA 6-15 |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 3 |
UL | E10176 |
Material - Housing | Rubber |
CSA | LR6837 |
Description
Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, NEMA 6-15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2711)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- COOPER WIRING Receptacle 15A Deco Duplex 125V Wht (TR1107W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- Woodhead Duplex Straight Blade Receptacles