Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP BOX 15A-125V L5-15UL/CSA
Mfr # 32547
Zoro # G2023123
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA L5-15
- Cord Diameter 8.26-16.64mm (.325-.655")
- Material - Housing Rubber
- Number of Receptacles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32547
- Zoro # G2023123
- UPC # 78678875083
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA L5-15 |
Material - Housing | Rubber |
Number of Receptacles | 3 |
Current - Maximum per Contact | 15.0A |
UL | E10176 |
Voltage - Maximum | 120V |
CSA | LR6837 |
Mounting Style | Portable |
Flip Lid | No |
Series | 130136 |
Ground Continuity Monitor | No |
Feed-Thru | No |
GFCI | No |
Product Name | Super-Safeway |
Receptacle Type | Triple |
Description
Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, NEMA L5-15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- LEVITON Receptacle (5380-B)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- Woodhead Duplex Straight Blade Receptacles