Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP BOX 15A-125V
Mfr # 32553
Zoro # G2022703
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- CSA LR6837
- Cord Diameter 8.26-16.64mm (.325-.655")
- Voltage - Maximum 125V
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32553
- Zoro # G2022703
- UPC # 78678875082
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | Non-NEMA |
CSA | LR6837 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 3 |
Material - Housing | Rubber |
Description
Super-Safeway Multi-Tap (3) Outlet Box with Buss Bars, 10A Non-NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- ZORO SELECT Locking Connector Silver 125/250VAC 50A (6364CR)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN (HBL5462)
- LEVITON Receptacle (M8300-HI)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- Woodhead Straight Blade Devices