Shop All Duplex Straight Blade Receptacles
Woodhead
MULTI-TAP 3-PHASE NEMA 5-15
Mfr # 315933
Zoro # G2024094
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Cord Diameter 8.26-16.64mm (.325-.655")
- Voltage - Maximum 120V
- Cord Grip Body Size Double C-Clamp
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 315933
- Zoro # G2024094
- UPC # 78678831500
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 120V |
Material - Housing | Rubber |
Number of Receptacles | 3 |
Description
Super-Safeway Multi-Tap 3-Phase to Single Phase, (3) Outlet Box with Buss Bars, NEMA 5-15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Brown (HS369-S10-BROWN)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- LEVITON Receptacle (8200-GY)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- Woodhead Straight Blade Devices