Shop All Sensor Cordsets & Receptacles
Woodhead
Mpm Din Valve Connector, Form C-8Mm, 2 Pole, To 3.0M Wsor Ul Cable Pigtail
Mfr # 2210400006
Zoro # G205902182
product price: $18.35
/ea
Sold in multiples of 5 for $91.75
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 221040
- IP Rating IP65
- Type Single Ended
- Keyway None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2210400006
- Zoro # G205902182
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size (AWG) | 20 |
Cable Diameter | 5.60mm (.220") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- Woodhead Sensors