Shop All Wire Connectors
Woodhead
Mpm Din Valve Connector, Form B-Industrial, Pg7 Internal Thread, 2 Pole
Mfr # C12207N21
Zoro # G605926962
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 121023
- IP Rating IP65, IP67
- Type Field Attachable Connector
- Poles 2
- Current - Maximum per Contact 16.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # C12207N21
- Zoro # G605926962
- Country of Origin Poland
- Category Wire Connectors
Details
Series | 121023 |
IP Rating | IP65, IP67 |
Type | Field Attachable Connector |
Poles | 2 |
Current - Maximum per Contact | 16.0A |
Material - Contact | Brass |
Orientation | 90° Angle |
Voltage - Maximum | 250V AC / 300V DC |
Diagnostics / LEDs | No |
Coupling Type | Internal Thread |
Temperature Range - Operating | -40°C to +90°C |
Keyway | None |
Product Name | mPm |
Material - Connector Body | Polypropylene |
Pitch - Mating Interface | 11.00mm |
Material - Plating Mating | Silver |
Form | B - 11mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22974084)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 42.00x36 (CSPB4236)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- GROTE Main Harness, 44 In Drop Out, Blue (66701)
- WAGO Connector, PK5 (222-412/PW05-0005)
- Woodhead Wire Connectors & Disconnects