Shop All Sensor Cordsets & Receptacles
Woodhead
Mpm Din Valve Connector, Form B-11Mm, 2 Pole Plus Ground Position H12
Mfr # E162N3N10021
Zoro # G805904043
original price:
$10.82
9% off
new price: $9.79
/ea
Sold in multiples of 9 for $88.11
$88.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway None
- Poles 2
- LED Indicator No
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E162N3N10021
- Zoro # G805904043
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.72mm (.225") |
Details
Keyway | None |
Poles | 2 |
LED Indicator | No |
Color - Cable Jacket | Black |
Voltage - Maximum | 250V |
Material - Plating Mating | Gold |
Coupling Style | Threaded |
Material - Connector Body | Polypropylene |
Orientation | 90° to Pigtail |
Gender | Male-Pigtail |
Temperature Range - Operating | -40°C to +90°C |
Current - Maximum per Contact | 5.0A |
Material - Cable Jacket | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Electric Ivory (AT468-4-EI)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- Woodhead Sensor Cordsets & Receptacles