Shop All Sensor Accessories
Woodhead
MPIS M12 PNP 4P 8PT 12P MC BK STA SINGLE
Mfr # BTB801P-FBB
Zoro # G5624106
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Keyway Single
- Poles (wired) 4
- Wiring Configuration Single I/O per Port
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # BTB801P-FBB
- Zoro # G5624106
- UPC # 889056330022
- Country of Origin Poland
- Category Sensor Accessories
Details
IP Rating | IP67 |
Keyway | Single |
Poles (wired) | 4 |
Wiring Configuration | Single I/O per Port |
Poles | 4 |
Material - Housing | PBT |
Current - Maximum per Contact | 3.0A per port, 9.0A per module |
UL | E152210 |
Home Run Interface | Integrated Connector |
Product Name | MPIS |
Functional Wiring | PNP |
Material - Metal | Brass |
Voltage - Maximum | 10-30V DC |
Series | 120248 |
Material - Plating Mating | Gold |
Cable Connector Orientation | Straight |
Orientation | Top-Mount |
Home Run Connector | Mini-Change - 12 pole |
Wire/Cable Type | TPE |
Temperature Range - Operating | -25°C to +85°C |
LED Indicator | PNP Sensors |
Ports | 8 |
Description
MPIS M12 PNP 4P 8PT 12P MC BK STA SINGLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- QUICKCABLE Primary Wire, 16 Gauge, White, 100ft. (230309-100)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X5"" (N232-959)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, ACTIVE HUM/TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-HD)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER SPLASH RESISTANT ENCLOSURE (T1505)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- BAILEY CONTROLS SPARE PARTS KIT SENSOR Parts (M21-5-B 254004A2)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY & RELAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D-R)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- Woodhead Sensors