Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE 3 FT. 12-3 GFCI (1)26W47&(2
Mfr # 26W47-Y-IN
Zoro # G5622724
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W47-Y-IN
- Zoro # G5622724
- UPC # 78678835617
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F3 3/4" |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI; Locking Blade |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Locking Blade | Yes |
Series | 130154 |
Receptacle Type | Duplex |
IP Rating | IP67 |
Type | Molded Y Cordset |
Flange | No |
Flip Lid | No |
Gender | Male-Female |
GFCI | Yes-In-line |
Poles | 2-pole/3-wire |
Cord Type | 12/3 SJOW |
NEMA Configuration | NEMA L5-20 |
Product Name | Watertite Extreme |
Description
Watertite Molded Y Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- SQUARE D Cover Filler Plate, Flush Mount, 3.06 in L, 1.9 in W, 1.21 in D, QO/Homeline (QOFP)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATQR2)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- POWER FIRST 100 ft. Extension Cord 14/3 Gauge OR/BK (52NY17)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- COLEMAN CABLE MULTIPLE DUTY CORD 16/3 SJT TRINCT 3FT (40038803)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- VIRTUAL 02353-05ME 16-3 Green Extension Cord 80 ft. (VI575374)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- ALL-SOURCE 25 Ft. 12/3 Extra Heavy-Duty Contractor Extension Cord (OU-JTW123-25-YLWS)
- Woodhead Extension Cords & Power Strips