Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE 3 FT. 12-3 GFCI (1)2647&(2)
Mfr # 2647-Y-IN
Zoro # G2132068
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2647-Y-IN
- Zoro # G2132068
- UPC # 78678839001
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI; Locking Blade |
Series | 130154 |
Locking Blade | Yes |
Receptacle Type | Duplex |
Flange | No |
Cord Type | 12/3 SJOW |
NEMA Configuration | NEMA L5-20 |
Type | Molded Y Cordset |
Gender | Male-Female |
Lighted Connector | No |
GFCI | Yes-In-line |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Poles | 2-pole/3-wire |
Flip Lid | No |
Description
Super-Safeway Molded Y Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (9AD35ID)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- ALL-SOURCE 40 Ft. 16/3 Medium-Duty Tan Deck Extension Cord (OU-JTW163-40X-BE)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAA2)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord (EC143T)
- POWERZONE Cord Fab Grey 16/2 Spt-2 9Ft (ORFC926609)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- KH INDUSTRIES 60 ft. 10/5 12-Outlet Power Stringer SOOW (PS6DD6-520-B10M-L2120F)
- Woodhead Extension Cords