Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE 3 FT. 12-3 GFCI (1)24W47&(2
Mfr # 24W47-Y-IN
Zoro # G5620055
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 24W47-Y-IN
- Zoro # G5620055
- UPC # 78678835616
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI; Locking Blade |
Type | Molded Y Cordset |
Flip Lid | No |
Cord Type | 12/3 SJOW |
Gender | Male-Female |
NEMA Configuration | NEMA L5-15 |
GFCI | Yes-In-line |
Receptacle Type | Duplex |
Product Name | Watertite Extreme |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Lighted Connector | No |
IP Rating | IP67 |
Series | 130154 |
Flange | No |
Poles | 2-pole/3-wire |
Description
Watertite Inline GFCI Molded Y Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Panel, Multimedia Modular (FMP6)
- CONDOR USA Unloader Valve, Delayed, MDR3 Series (AEV3Wi)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- TEMPCO Temperature Control (TEC16008)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0077)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- POWERZONE Cord Ext 12/3 Sjtow X 25Ft Yel (ORP511825)
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC183)
- TECHNOLOGY Flex Extension Cord 50A (T6D-50A15MFSE)
- ACCELL 3-in-1 Fast-Wireless Wireless Charging Station (Blk) (D233B-001B)
- Woodhead Extension Cords & Power Strips