Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE 3 FT. 12-3 GFCI (1)1447&(2)
Mfr # 1447-Y-IN
Zoro # G5623108
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447-Y-IN
- Zoro # G5623108
- UPC # 78678837379
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI |
Flange | No |
Type | Molded Y Cordset |
NEMA Configuration | NEMA 5-15 |
Lighted Connector | No |
GFCI | Yes-In-line |
Flip Lid | No |
Receptacle Type | Duplex |
Locking Blade | No |
Series | 130154 |
Gender | Male-Female |
Poles | 2-pole/3-wire |
Cord Type | 12/3 SJOW |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
Description
Super-Safeway Inline GFCI Molded Y Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- QUICKCABLE Left. Elbow, 4 Gauge, PK5 (6319-005F)
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- MASTER ELECTRONICS Master Electrician 04005ME 6 ft. Black Indoor Extension Cord (834756)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 50 (FZ512830)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- Woodhead Extension Cords & Power Strips