Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE 3 FT. 10-3 (1)2848&(2)2849
Mfr # 2848-Y
Zoro # G2145474
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 250V
- Max. Amps 30 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2848-Y
- Zoro # G2145474
- UPC # 78678898165
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 250V |
Max. Amps | 30 A |
NEC Cord Designation | SOOW |
Description/Special Features | Locking Blade |
Type | Molded Y Cordset |
Flip Lid | No |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
GFCI | No |
Poles | 2-pole/3-wire |
Flange | No |
Cord Type | 12/3 SOOW |
Current - Maximum per Contact | 30.0A |
Lighted Connector | No |
Locking Blade | Yes |
NEMA Configuration | NEMA L6-30 |
Series | 130154 |
Gender | Male-Female |
Description
Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L6-30, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- GARDNER BENDER Wire Connector, Twist-On, Blue, PK100 (13-089)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- SPORTSMAN Extension Cord, 30 Amp 25 Ft. 125 Volt (CORDE3025)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- CONNTEK 24161-180 15 ft. I-Plug Indoor Extension Cord White (3383767)
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- Woodhead Extension Cords & Power Strips