Shop All Splicing Connectors
Woodhead
Molded Y-Splice 3 12-3 Gfci (1)26W47&(2
Mfr # 1301540071
Zoro # G905885310
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.91m (3.0')
- Cord Grip Body Size F3 3/4"
- Gender Male-Female
- Voltage - Maximum 125V
- Cord Type 12/3 SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301540071
- Zoro # G905885310
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 0.91m (3.0') |
Cord Grip Body Size | F3 3/4" |
Details
Gender | Male-Female |
Voltage - Maximum | 125V |
Cord Type | 12/3 SJOW |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
GFCI | Yes-In-line |
Flange | No |
Flip Lid | No |
Poles | 2-pole/3-wire |
Receptacle Type | Duplex |
Product Name | Watertite Extreme |
Lighted Connector | No |
Type | Molded Y Cordset |
NEMA Configuration | NEMA L5-20 |
Series | 130154 |
IP Rating | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BL)
- DARE Splicing Sleeves (DP4-5/10)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- Woodhead Wire Connectors & Disconnects