Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)26W47&(2)27W47
Mfr # 26W47-Y
Zoro # G5625025
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W47-Y
- Zoro # G5625025
- UPC # 78678800618
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F3 3/4" |
Description
Watertite Standard Molded Y Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Green (22968201)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- TAYMAC Electrical Box Cover, 2 Gang, Polycarbonate (ML2500G)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- TRC SURGE GUARD Extension Cord Set - 50 Amp (TRC50A30MFST)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- ALL-SOURCE 6 Ft. 14/3 Circuit Breaker Protected Extension Cord (553306)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 40ft (RVA1559)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050E)
- Woodhead Extension Cords