Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)2647&(2)2747
Mfr # 2647-Y
Zoro # G5619556
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2647-Y
- Zoro # G5619556
- UPC # 78678800620
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SOOW |
Description/Special Features | Locking Blade |
Flange | No |
Gender | Male-Female |
Series | 130154 |
Poles | 2-pole/3-wire |
Flip Lid | No |
Lighted Connector | No |
Product Name | Super-Safeway |
Current - Maximum per Contact | 20.0A |
Type | Molded Y Cordset |
Receptacle Type | Duplex |
NEMA Configuration | NEMA L5-20 |
GFCI | No |
Cord Type | 12/3 SOOW |
Locking Blade | Yes |
Description
Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- LEVITON Watertight Locking Connector (27W09)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- SQUARE D Mini circuit breaker, QO, 20A, 1 pole, 120/240VAC, 10kA, bolt on, Powerlink, 60in leads (QOB120PL5393)
- CYBERPOWER POWER ADPTR AC 600MA BLK (CPUAC600)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA L5-20P Electrical Cord Twist Lock (EC123T)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- Woodhead Extension Cords & Power Strips