Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)24W47&(2)25W47
Mfr # 24W47-Y
Zoro # G5619398
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 24W47-Y
- Zoro # G5619398
- UPC # 78678800614
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Description
Watertite Standard Molded Y Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- WOODS 40 ft. Yard Master Outdoor Extension Cord, Beige (WO6297)
- COLEMAN CABLE 25 Ft. 10/3 Cold Weather Extension Cord (1787SW0002)
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- VALTERRA 50A 90 DEG LED DETACH POWER CORD W/HDL, 25FT, RED, BOXED (A10-5025ED90)
- Woodhead Extension Cords & Power Strips