Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)2447&(2)2547
Mfr # 2447-Y
Zoro # G2119827
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2447-Y
- Zoro # G2119827
- UPC # 78678800616
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SOOW |
Description/Special Features | Locking Blade |
Current - Maximum per Contact | 15.0A |
Series | 130154 |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Product Name | Super-Safeway |
Lighted Connector | No |
Cord Type | 12/3 SOOW |
Flange | No |
NEMA Configuration | NEMA L5-15 |
Type | Molded Y Cordset |
Receptacle Type | Duplex |
Gender | Male-Female |
Flip Lid | No |
GFCI | No |
Description
Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- CALCONDUIT Nipple, 1-1/2 in. x 3 in., GRC (876669)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- WOODS Extension Cord 25'L Org (722)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2457SW0003)
- AC WORKS 10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets (S620W620-010)
- Woodhead Extension Cords