Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)14W48&(2)15W48
Mfr # 14W48-Y
Zoro # G2130598
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 250V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W48-Y
- Zoro # G2130598
- UPC # 78678800610
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Details
Gauge/Conductor | 12/3 |
Voltage | 250V |
Max. Amps | 20 A |
NEC Cord Designation | SOOW |
Standards | CSA LL52750 |
Series | 130154 |
Flip Lid | No |
Cord Type | 12/3 SOOW |
Poles | 2-pole/3-wire |
Flange | No |
CSA | LL52750 |
Type | Molded Y Cordset |
Gender | Male-Female |
Current - Maximum per Contact | 20.0A |
IP Rating | IP67 |
GFCI | No |
Product Name | Watertite Extreme |
Lighted Connector | No |
Locking Blade | No |
NEMA Configuration | NEMA 6-20 |
Receptacle Type | Duplex |
Description
Watertite Standard Molded Y Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- GOGREEN GoGreen Power, 14/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15100, Lighted End (GG-15100)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- ECM INDUSTRIES MED Cable Wraptor (CW-T2RR25)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 25FT - BULK (A10-3025E)
- Woodhead Extension Cords & Power Strips