Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)14W47(2)15W47
Mfr # 14W47-Y
Zoro # G5624596
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W47-Y
- Zoro # G5624596
- UPC # 78678801400
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Description
Watertite Standard Molded Y Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Power Strip 15A 5outlet (ACS-1505-SW-SD)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V14)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 250A, 500V AC, Non-Indicating (A50QS250-4)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- DUROMAX Indoor/Outdoor Extension Power Cord, SJEOOW Extreme Weather, 10 ga, Lighted, Triple Tap, 100 FT (XPX10100C)
- PROJEX Cord Extn16/2Spt2Brwn12' (IN162PT212BRP)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- CONNTEK Cord 12Ft I-Plug Lighted (24162-144)
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- WOODS/.COLEMAN CABLE P Cords 50ft 16/3 SJTW Outdr Org (0268)
- Woodhead Extension Cords & Power Strips