Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)14W47&(2)15W47
Mfr # 14W47-Y-IN
Zoro # G2130275
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W47-Y-IN
- Zoro # G2130275
- UPC # 78678835612
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI |
Description
Watertite Inline GFCI Molded Y Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXX)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- HUBBELL Industrial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15, Screw Terminal, Yellow (HBL5965VY)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- CONNTEK Conntek 20552, 50', 20A, Locking System Extension Cord with NEMA L5-20P/R (20552)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC143V6)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- POWER FIRST 9 ft. 16/3 3-Outlet Extension Cord SJT (1FD72)
- VALTERRA 50A 90 DEG LED DETACH POWER CORD W/HDL, 25FT, RED, BOXED (A10-5025ED90)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- STARTECH.COM 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P (PAC1016)
- Woodhead Extension Cords