Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)14W33(2)15W33
Mfr # 14W33-Y
Zoro # G2131982
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W33-Y
- Zoro # G2131982
- UPC # 78678800606
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Description
Watertite Standard Molded Y Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONNECTR CORDGRP 1/2"" (49212)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- ALL-SOURCE 12 Ft. 16/2 White Cube Tap Extension Cord (IN-PT2162-12X-WH)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- VIRTUAL 02356-07ME 16-3 Brown Extension Cord - 40 ft. (VI135482)
- GE GE 8 Ft Extension Cord, 3 Grounded Outlets, Gray, 43027 (43027)
- ALL-SOURCE 6 Ft. 16/2 Green Cube Tap Extension Cord (IN-PT2162-06X-GR)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 6 ft, SJTW, 16/3 (PS613163)
- Woodhead Extension Cords