Shop All Splicing Connectors
Woodhead
Molded Y-Splice (1)14W33(2)15W33
Mfr # 1301540044
Zoro # G805885304
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.91m (3.0')
- Current - Maximum per Contact 20.0A
- Flip Lid No
- GFCI No
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301540044
- Zoro # G805885304
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Details
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
GFCI | No |
Cord Type | 12/3 SOOW |
Locking Blade | No |
Gender | Male-Female |
CSA | LL52750 |
UL | E38085 |
Voltage - Maximum | 125V |
Flange | No |
Poles | 2-pole/3-wire |
Product Name | Watertite Extreme |
Lighted Connector | No |
Type | Molded Y Cordset |
Series | 130154 |
Receptacle Type | Duplex |
NEMA Configuration | NEMA 5-20 |
IP Rating | IP67 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (5UGV3)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- Woodhead Wire Connectors & Disconnects