Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)1447BLK&(2)1547BLK
Mfr # 1447-YB
Zoro # G2146402
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1447-YB
- Zoro # G2146402
- UPC # 78678898520
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SOOW |
NEMA Configuration | NEMA 5-15 |
Product Name | Super-Safeway |
Gender | Male-Female |
Type | Molded Y Cordset |
Locking Blade | No |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Duplex |
Cord Type | 12/3 SOOW |
Lighted Connector | No |
Series | 130154 |
Flip Lid | No |
Flange | No |
Poles | 2-pole/3-wire |
GFCI | No |
Description
Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire, SOOW 12 Gauge Wire, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- U.S. WIRE & CABLE 100 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76100)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- MASTER ELECTRONICS Master Electrician 04314ME 16-3 Out Extension Cord - 8 ft. (765174)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- CONNTEK Conntek, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire (60419)
- MASTER ELECTRONICS Master Electrician 02356-05ME 16-3 Green Extension Cord - 40 ft. (765263)
- PRIME WIRE & CABLE 25 ft. 12-3 Outlet Extension Cord, Yellow (EC611825)
- Woodhead Extension Cords & Power Strips