Shop All Extension Cords
Woodhead
MOLDED Y-SPLICE (1)1447&(2)1547
Mfr # 1447-Y
Zoro # G5624237
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1447-Y
- Zoro # G5624237
- UPC # 78678800600
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SOOW |
Gender | Male-Female |
GFCI | No |
Lighted Connector | No |
Receptacle Type | Duplex |
Cord Type | 12/3 SOOW |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA 5-15 |
Locking Blade | No |
Flange | No |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
Type | Molded Y Cordset |
Series | 130154 |
Description
Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- HUBBELL Boot, Weatherproof (HBL6018)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000C)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708BK - Black (GG-13708BK)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- SOUTHWIRE Lighted Extension Cord, 12/3 Sjtw, L 100', Amps 15, Voltage 125V, Yellow (02589SW-0002)
- PROJEX Cord Extn16/2Spt2 12'Wht (IN162PT212WHP)
- POWERZONE Cord Ext Indr 3Out16/3X6Ft Wht (OR930606)
- Woodhead Extension Cords