Shop All Extension Cords
Woodhead
MOLDED W-SPLICE 3 FT. 12-3 GFCI (1)26W47&(3
Mfr # 26W47-W-IN
Zoro # G2119687
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26W47-W-IN
- Zoro # G2119687
- UPC # 78678898835
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F3 3/4" |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI; Locking Blade |
GFCI | Yes-In-line |
Gender | Male-Female |
Flange | No |
Type | Molded W Cordset |
Lighted Connector | No |
Cord Type | 12/3 SJOW |
IP Rating | IP67 |
Receptacle Type | Triple |
Flip Lid | No |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Series | 130154 |
NEMA Configuration | NEMA L5-20 |
Product Name | Watertite Extreme |
Poles | 2-pole/3-wire |
Description
Watertite Standard Molded W Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- POWERZONE Cord Ext Indr 3Out16/3X6Ft Wht (OR930606)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- Woodhead Extension Cords & Power Strips