Shop All Extension Cords
Woodhead
MOLDED W-SPLICE 3 FT. 12-3 GFCI (1)2647&(3)
Mfr # 2647-W-IN
Zoro # G2146025
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2647-W-IN
- Zoro # G2146025
- UPC # 78678838925
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI; Locking Blade |
Lighted Connector | No |
GFCI | Yes-In-line |
Product Name | Super-Safeway |
Flip Lid | No |
Receptacle Type | Triple |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Flange | No |
Type | Molded W Cordset |
Series | 130154 |
Poles | 2-pole/3-wire |
Cord Type | 12/3 SJOW |
NEMA Configuration | NEMA L5-20 |
Gender | Male-Female |
Description
Super-Safeway Molded W Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JLS350)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- WOODS/.COLEMAN CABLE P Cords 50ft 16/3 SJTW Outdr Org (0268)
- THE BRUSH MAN 50Ft Extension Cord, 12 Gauge, Power Indicator Lighted, 6PK (EXT 50 12/3 LT)
- IRWIN ROTARY BT-SSF 1/4""X4"" (5026003)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Power Tool Quick Lock Cord (EC162M)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- AC WORKS 75ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-075)
- Woodhead Extension Cords