Shop All Extension Cords
Woodhead
MOLDED W-SPLICE 3 FT. 12-3 GFCI (1)24W47&(3
Mfr # 24W47-W-IN
Zoro # G2146147
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 24W47-W-IN
- Zoro # G2146147
- UPC # 78678835637
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI; Locking Blade |
Flip Lid | No |
Gender | Male-Female |
Lighted Connector | No |
Flange | No |
Type | Molded W Cordset |
Locking Blade | Yes |
Receptacle Type | Triple |
Series | 130154 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Cord Type | 12/3 SJOW |
Product Name | Watertite Extreme |
IP Rating | IP67 |
NEMA Configuration | NEMA L5-15 |
Description
Watertite Inline GFCI Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- POWERZONE Cord Ext Ac 14/3Spt-3X12Ft Bge (OR681512)
- WOODS Cord Ext Outdoor 16/3X8Ft Blk (0260)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- AC WORKS 100ft RV 50A NEMA 14-50P to NEMA SS2-50R Detachable Power Supply Cord with Rubber Jacket (S1450M50-RU-100)
- Woodhead Extension Cords