Shop All Extension Cords
Woodhead
MOLDED W-SPLICE 3 FT. 12-3 GFCI (1)1447&(3)
Mfr # 1447-W-IN
Zoro # G2146673
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1447-W-IN
- Zoro # G2146673
- UPC # 78678838043
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI |
Current - Maximum per Contact | 15.0A |
Lighted Connector | No |
NEMA Configuration | NEMA 5-15 |
Poles | 2-pole/3-wire |
Flip Lid | No |
Gender | Male-Female |
Type | Molded W Cordset |
Series | 130154 |
Cord Type | 12/3 SJOW |
GFCI | Yes-In-line |
Locking Blade | No |
Receptacle Type | Triple |
Flange | No |
Product Name | Super-Safeway |
Description
Super-Safeway Inline GFCI Molded W Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 2" x 1' (6-Pack) (G3X2BL6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8)
- CORDINATE 3-Outlet 8 Ft. 2-Prong Braided Designer Extension Cord, Black (43438-T1)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- IRWIN ROTARY BT-SSF 1/4""X4"" (5026003)
- POWERZONE Cord Ext Otd Org 16/2 100Ft (OR481635)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142)
- Woodhead Extension Cords & Power Strips