Shop All Extension Cords
Woodhead
MOLDED W-SPLICE 3 FT. 12-3 GFCI (1)1433&(3)
Mfr # 1433-W-IN
Zoro # G5622173
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1433-W-IN
- Zoro # G5622173
- UPC # 78678811794
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SJOW |
Description/Special Features | In-line GFCI |
Lighted Connector | No |
Poles | 2-pole/3-wire |
Type | Molded W Cordset |
Locking Blade | No |
Receptacle Type | Triple |
Product Name | Super-Safeway |
NEMA Configuration | NEMA 5-20 |
Flange | No |
Current - Maximum per Contact | 20.0A |
Gender | Male-Female |
Cord Type | 12/3 SJOW |
GFCI | Yes-In-line |
Flip Lid | No |
Series | 130154 |
Description
Super-Safeway Molded W Cordset, 2 Pole/3 Wire SJOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-20, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Left 45 Deg Turn for Extreme Rubber Small Cord Protector (CP-RPS-212-LT)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- SOUTHWIRE 03267-06 25 ft. Blue Power Block Extension Cord (484306)
- SOUTHWIRE Coleman Cable 172-02548USA1 12- 3 50 ft. Sjtw Red- White& Blue Made In Usa Cord (172-02548USA1)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- Woodhead Extension Cords