Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)26W47&(3)27W47
Mfr # 26W47-W
Zoro # G2146734
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26W47-W
- Zoro # G2146734
- UPC # 78678800640
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F3 3/4" |
Description
Watertite Standard Molded W Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- IRWIN ROTARY BT-SSF 1/2""X6"" (5026015)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL (52NY26)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- Woodhead Extension Cords & Power Strips