Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)2647&(3)2747
Mfr # 2647-W
Zoro # G5619434
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2647-W
- Zoro # G5619434
- UPC # 78678800642
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEC Cord Designation | SOOW |
Description/Special Features | Locking Blade |
NEMA Configuration | NEMA L5-20 |
Series | 130154 |
Type | Molded W Cordset |
Gender | Male-Female |
Flip Lid | No |
Current - Maximum per Contact | 20.0A |
Lighted Connector | No |
Product Name | Super-Safeway |
Poles | 2-pole/3-wire |
Receptacle Type | Triple |
Locking Blade | Yes |
Cord Type | 12/3 SOOW |
Flange | No |
GFCI | No |
Description
Super-Safeway Standard Molded W Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- SQUARE D Mini circuit breaker, QO, 40A, 2 pole, 120/240VAC, 10kA, plug in, 30mA grd fault B (QO240EPD)
- SOUTHWIRE Extension Cord Orange 50 Feet - 0529 (CO37705)
- CLIPLIGHT MANUFACTURING CO Hemitech 4LED 40Ft/12.3M Chrme Cord Reel (223412)
- GOGREEN GoGreen Power, 14/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15150, Lighted End (GG-15150)
- ALL-SOURCE 25 Ft. 12/3 Extra Heavy-Duty Contractor Extension Cord (OU-JTW123-25-YLWS)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- Woodhead Extension Cords & Power Strips