Shop All Splicing Connectors
Woodhead
Molded W-Splice (1)24W47&(3)25W47
Mfr # 1301540058
Zoro # G105885318
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.91m (3.0')
- Flip Lid No
- Locking Blade Yes
- GFCI No
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301540058
- Zoro # G105885318
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Details
Flip Lid | No |
Locking Blade | Yes |
GFCI | No |
Current - Maximum per Contact | 15.0A |
Gender | Male-Female |
UL | E38085 |
Flange | No |
Poles | 2-pole/3-wire |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 125V |
CSA | LL52750 |
Receptacle Type | Triple |
Type | Molded W Cordset |
IP Rating | IP67 |
Product Name | Watertite Extreme |
NEMA Configuration | NEMA L5-15 |
Series | 130154 |
Lighted Connector | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- FOUR SEASONS Fitting- Tee Splice, 16310 (16310)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- Woodhead Wire Connectors & Disconnects