Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)2447&(3)2547
Mfr # 2447-W
Zoro # G5622873
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2447-W
- Zoro # G5622873
- UPC # 78678800638
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SOOW |
Description/Special Features | Locking Blade |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway |
Flange | No |
Cord Type | 12/3 SOOW |
GFCI | No |
Type | Molded W Cordset |
Series | 130154 |
Receptacle Type | Triple |
NEMA Configuration | NEMA L5-15 |
Flip Lid | No |
Current - Maximum per Contact | 15.0A |
Gender | Male-Female |
Lighted Connector | No |
Description
Super-Safeway Standard Molded W Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 600V AC, 2-Pole 3-Wire Grounding, L9-30P, Screw Terminal, Black and White (HBL2651)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240/480V AC (TB750N008F4)
- MAKITA 9 ft. Replacement Power Cord (664463-0)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- TECHNOLOGY 50A 15 ft. Extension Cord (T6D-50A15MFST)
- ALL-SOURCE 12 Ft. 16/2 White Cube Tap Extension Cord (IN-PT2162-12X-WH)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- Woodhead Extension Cords & Power Strips