Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)14W48&(3)15W48
Mfr # 14W48-W
Zoro # G2146427
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 250V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W48-W
- Zoro # G2146427
- UPC # 78678800632
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Description
Watertite Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- AMPHENOL GT 6C 616 SKT PLUG (GTC06AF1812S025LC)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW (21RJ55)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- ELECTRIDUCT Flat Plug 3-Prong Power Extension Cord- 15ft- Black, PK 3 (PE-ED-FP-15-BK-3PK)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- BAYCO Bayco® Professional Triple-Tap Extension Cord SL-8903, 50'L Cord, 14/3 GA (SL-8903)
- AC WORKS 100ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-100)
- Woodhead Extension Cords