Shop All Splicing Connectors
Woodhead
Molded W-Splice (1)14W48&(3)15W48
Mfr # 1301540050
Zoro # G305885347
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.91m (3.0')
- Cord Type 12/3 SOOW
- Current - Maximum per Contact 20.0A
- UL E38085
- Flip Lid No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301540050
- Zoro # G305885347
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Details
Cord Type | 12/3 SOOW |
Current - Maximum per Contact | 20.0A |
UL | E38085 |
Flip Lid | No |
Poles | 2-pole/3-wire |
Locking Blade | No |
Flange | No |
Voltage - Maximum | 250V |
Gender | Male-Female |
GFCI | No |
CSA | LL52750 |
Type | Molded W Cordset |
NEMA Configuration | NEMA 6-20 |
Series | 130154 |
Product Name | Watertite Extreme |
Receptacle Type | Triple |
IP Rating | IP67 |
Lighted Connector | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- INTERMATIC SpecGrade Locking Electronic Photocontrol 12Yr (LED4536SC)
- Q2 PRODUCTS 22-16 GA. HEAT SHRINK BUTT SPLICE (AWG Red 18-22) 100/bag (BHT1)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- Woodhead Splicing Connectors