Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)14W47(3)15W47
Mfr # 14W47-W
Zoro # G5619845
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W47-W
- Zoro # G5619845
- UPC # 78678801405
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Description
Watertite Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31EEXXXX)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- AC WORKS 20ft Household 15A Extension Cord with Locking Female Connector (S515PR-240QL)
- CCI Generatr Cord 10Gauge 3' (019348802)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- CCI GENERATOR CORD ADPTR 3'L (019248802)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- Woodhead Extension Cords