Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)14W33&(3)15W33
Mfr # 14W33-W
Zoro # G5619888
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W33-W
- Zoro # G5619888
- UPC # 78678800628
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Cord Grip Body Size | F2 1/2" |
Description
Watertite Standard Molded W Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange (500795)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Brown (HS367-S10-BROWN)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- SWE-TECH 3C Heavy Duty Server Power Extension Cord, Green, C20 to C19, 12AWG/3C, 20 Amp, 2 foot (FWT10W3-41202GN)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- PRIME WIRE & CABLE 25' 12/3 Sjtw Yellow Extension Cord (PW-EC500825)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- CENTURY WIRE & CABLE Century Wire & Cable 250586 50 ft. 14 by 3 Pink Pro Glo Extension Cord (250586)
- POWER FIRST 9 ft. 12/3 Extension Cord SPT-3 (3AY47)
- Woodhead Extension Cords & Power Strips