Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)1449&(3)1549
Mfr # 1449-W
Zoro # G5620143
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.91m (3.0')
- GFCI No
- NEMA Configuration NEMA 6-15
- Voltage - Maximum 250V
- Product Name Super-Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1449-W
- Zoro # G5620143
- UPC # 78678800626
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Length | 0.91m (3.0') |
Details
GFCI | No |
NEMA Configuration | NEMA 6-15 |
Voltage - Maximum | 250V |
Product Name | Super-Safeway |
Type | Molded W Cordset |
Gender | Male-Female |
Receptacle Type | Triple |
Poles | 2-pole/3-wire |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
Current - Maximum per Contact | 15.0A |
Flange | No |
Series | 130154 |
Cord Type | 12/3 SOOW |
Description
Super-Safeway Standard Molded W Cordset, 12 Gauge, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- WOODS Woods 3835089 15 ft. Indoor Extension Cord with Switch; White (3835089)
- DUROMAX 25 ft. 12 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12025A)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- ALL-SOURCE 6 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-06X-BR)
- PROJEX Cord Extn 12/3Sjtw50'Org (OU123JTW050OGP)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- Woodhead Extension Cords & Power Strips