Shop All Wire Connectors
Woodhead
Molded W-Splice (1)1449&(3)1549
Mfr # 1301540042
Zoro # G705782789
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130154
- Length 0.91m (3.0')
- Type Molded W Cordset
- Lighted Connector No
- Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301540042
- Zoro # G705782789
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 0.91m (3.0') |
Details
Series | 130154 |
Type | Molded W Cordset |
Lighted Connector | No |
Flange | No |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
Voltage - Maximum | 250V |
Poles | 2-pole/3-wire |
Receptacle Type | Triple |
GFCI | No |
Gender | Male-Female |
Cord Type | 12/3 SOOW |
Product Name | Super-Safeway |
NEMA Configuration | NEMA 6-15 |
Locking Blade | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120HH)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- SIEMENS Ovrload Relay, 11 to 16A, 3P, Class 10,690V (3RU21264AB0)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- NEXIQ TECHNOLOGIES NEXIQ Technologies MPS-493015 Cat 9 Pin Adapter (MPS-493015)
- GARDNER BENDER Wire Connector, Medium, Orange, PK300 (16-003M)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- Woodhead Wire Connectors