Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)1447&(3)1547
Mfr # 1447-W
Zoro # G5626757
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15 A
- NEC Cord Designation SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1447-W
- Zoro # G5626757
- UPC # 78678800622
- Country of Origin Unknown
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15 A |
NEC Cord Designation | SOOW |
Cord Type | 12/3 SOOW |
Locking Blade | No |
Gender | Male-Female |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Triple |
NEMA Configuration | NEMA 5-15 |
GFCI | No |
Flip Lid | No |
Product Name | Super-Safeway |
Lighted Connector | No |
Series | 130154 |
Flange | No |
Type | Molded W Cordset |
Poles | 2-pole/3-wire |
Description
Super-Safeway Standard Molded W Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- NVENT HOFFMAN PROLINE G2 Door Stop Kit, Conductive, St (P2ADSK)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- KH INDUSTRIES 30 ft. 12/3 6-Outlet Power Stringer SOOW (PS6DD3-520-B12G-520F)
- ALL-SOURCE 6 Ft. 16/2 Green Cube Tap Extension Cord (IN-PT2162-06X-GR)
- MASTER ELECTRONICS Master Electrician 02408ME 50 ft. Red Round Vinyl Extension Cord (239962)
- GOGREEN GoGreen Power, , 3 Outlet 8 Ft Extension Cord - Right Angle Plug (GG-19608)
- THE BRUSH MAN 100Ft Extension Cord, 12 Gauge, Power Indicator Lighted, 4PK (EXT 100 12/3 LT)
- POWERZONE Cord Ext 3Tap16/3Sjtwx35Ft Grn (OR605627)
- MASTER ELECTRONICS Master Electrician 09404ME 15 ft. Brown Polarized Cube Tap Extension Cord (765693)
- Woodhead Extension Cords