Shop All Extension Cords
Woodhead
MOLDED W-SPLICE (1)1433&(3)1533
Mfr # 1433-W
Zoro # G2132217
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1433-W
- Zoro # G2132217
- UPC # 78678800630
- Country of Origin Mexico
- Category Extension Cords
Dimensions
Cord Length | 3 ft |
Length | 0.91m (3.0') |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-20 |
NEC Cord Designation | SOOW |
GFCI | No |
Lighted Connector | No |
Cord Type | 12/3 SOOW |
Flip Lid | No |
Flange | No |
Poles | 2-pole/3-wire |
Locking Blade | No |
Current - Maximum per Contact | 20.0A |
Series | 130154 |
Product Name | Super-Safeway |
Type | Molded W Cordset |
Gender | Male-Female |
Receptacle Type | Triple |
Description
Super-Safeway Standard Molded W Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 0.91m (3.0 ft.), NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- AC WORKS 1.5FT 30A 4-Prong Plug NEMA 14-30P to NEMA 14-50R 50A 125/250V Connector (EV1430MS-018)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- VIRTUAL 03507ME 6 ft. Beige Low Profile Extension Cord (VI135461)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 10 foot (10W1-51010)
- PULSAR 25' 30A 125/250V Flat Generator Extension Cord (PGA424)
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- Woodhead Extension Cords & Power Strips